Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba AP-505H US Unified AP

  • Mfr # R3V48A

  • Zoro # G212432436


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
802.11ax
Width
3.4 in
Depth
1.9 in
Height
5.9 in
Mounting
Desktop, Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3V48A
Zoro #
G212432436
UPC #
190017395722
Country of Origin
United States

Dimensions

Width
3.4 in
Depth
1.9 in
Height
5.9 in

Details

Item
Wireless Access Point
Wireless LAN Standard
802.11ax
Mounting
Desktop, Wall Mount
Number of Antennas
2
Bluetooth Standard
Bluetooth 5
Green Environmental Attribute
Environmentally Friendly
Number of Network (RJ-45) Ports
5
MIMO Technology
Yes
Series
500H
Wireless Transmission Speed
1.50-Gbit/s
USB
Yes
Network Band
Dual Band
Encryption Standard
WPA, WPA2-MPSK, WPA3-ENT, WPA2-ENT, WPA2-PSK, WPA2, WPA3-PSK, WPA3, WPA-ENT
Frequency Band
5 GHz, 2.40 GHz
Data Encryption
Yes
Ethernet Technology
2.5 Gigabit Ethernet
PoE (RJ-45) Port
Yes
Number of Internal Antennas
2
PoE PD Port
Yes
Beamforming Technology
Yes
Total Number of Antennas
2
Form Factor
Desktop, Wall Mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.