Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba Ap-514 (Us) Unified Ap

  • Mfr # Q9H58A

  • Zoro # G1884982


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

PoE PD Port
Yes
MIMO Technology
Yes
Series
510
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Wireless LAN Standard
802.11ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q9H58A
Zoro #
G1884982
UPC #
190017273587
Country of Origin
Unknown

Details

PoE PD Port
Yes
MIMO Technology
Yes
Series
510
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Wireless LAN Standard
802.11ax
Beamforming Technology
Yes
USB
Yes
Management Port
Yes
Frequency Band
2.40 GHz, 5 GHz
Mounting
Ceiling, Rail, Wall
Number of Network (RJ-45) Ports
2
Wireless Transmission Speed
5.40 Gbit/s
Bluetooth Standard
Bluetooth 5
Item
Wireless Access Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.