Zoro Homepage

Aruba Ap-515 (Us) Unified Ap

  • Mfr # Q9H63A

  • Zoro # G1858568


product price: $1,215.80
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Wireless LAN Standard
802.11ax
Bluetooth Standard
Bluetooth 5
Series
510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q9H63A
Zoro #
G1858568
UPC #
190017273631
Country of Origin
Unknown

Details

Standards
TAA Compliant
Ethernet Technology
2.5 Gigabit Ethernet, Gigabit Ethernet
Wireless LAN Standard
802.11ax
Bluetooth Standard
Bluetooth 5
Item
Wireless Access Point
Series
510
USB
Yes
PoE PD Port
Yes
Wireless Transmission Speed
5.40 Gbit/s
Management Port
Yes
MIMO Technology
Yes
Frequency Band
2.40 GHz, 5 GHz
Mounting
Ceiling, Rail, Wall
Beamforming Technology
Yes
Number of Network (RJ-45) Ports
2
Number of Internal Antennas
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.