Zoro Homepage

Aruba Ap-534 (Us) Unified Ap

  • Mfr # JZ332A

  • Zoro # G1832920


product price: $1,820.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Network (RJ-45) Ports
2
Beamforming Technology
Yes
USB
Yes
Ethernet Technology
5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JZ332A
Zoro #
G1832920
UPC #
190017232713
Country of Origin
Unknown

Details

Standards
TAA Compliant
Number of Network (RJ-45) Ports
2
Beamforming Technology
Yes
USB
Yes
Ethernet Technology
5 Gigabit Ethernet
Series
530
PoE PD Port
Yes
MIMO Technology
Yes
Wireless Transmission Speed
3.55 Gbit/s
Bluetooth Standard
Bluetooth 5
Mounting
Ceiling, Rail, Wall
Frequency Band
2.40 GHz, 5 GHz
Item
Wireless Access Point
Wireless LAN Standard
IEEE 802.11ac

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.