Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba AP-534 US Unified AP

  • Mfr # JZ332A

  • Zoro # G912432507


product price: $1,784.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Mounting
Rail Mount, Ceiling Mount, Wall Mount
Width
9.4 in
Wireless LAN Standard
IEEE 802.11ac
Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JZ332A
Zoro #
G912432507
UPC #
190017232713
Country of Origin
United States

Dimensions

Width
9.4 in
Height
2.2 in
Depth
9.4 in

Details

Item
Wireless Access Point
Standards
TAA Compliant
Mounting
Rail Mount, Ceiling Mount, Wall Mount
Wireless LAN Standard
IEEE 802.11ac
Beamforming Technology
Yes
MIMO Technology
Yes
Wireless Transmission Speed
3.55-Gbit/s
Frequency Band
2.40 GHz, 5 GHz
Ethernet Technology
5 Gigabit Ethernet
USB
Yes
PoE PD Port
Yes
Series
530
Bluetooth Standard
Bluetooth 5
Number of Network (RJ-45) Ports
2
Form Factor
Rail-mountable, Ceiling Mountable, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.