Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba Ap-535 (Us) Unified Ap

  • Mfr # JZ337A

  • Zoro # G1829244


product price: $1,820.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Wireless LAN Standard
IEEE 802.11ac
Ethernet Technology
5 Gigabit Ethernet
Frequency Band
2.40 GHz, 5 GHz
Number of Antennas
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JZ337A
Zoro #
G1829244
UPC #
190017232768
Country of Origin
Unknown

Details

USB
Yes
Wireless LAN Standard
IEEE 802.11ac
Ethernet Technology
5 Gigabit Ethernet
Frequency Band
2.40 GHz, 5 GHz
Number of Antennas
4
Bluetooth Standard
Bluetooth 5
PoE PD Port
Yes
Item
Wireless Access Point
Mounting
Ceiling, Rail, Wall
Number of Internal Antennas
4
Beamforming Technology
Yes
MIMO Technology
Yes
Number of Network (RJ-45) Ports
2
Series
530
Wireless Transmission Speed
3.55 Gbit/s

Description

HPE AP-535 IEEE 802.11ac 3.55-Gbit/s Wireless Access Point - 2.40 GHz, 5 GHz - 4 x Internal Antenna(s) - MIMO Technology - 2 x Network (RJ-45) - Bluetooth 5 - Wall Mountable, Ceiling Mountable, Rail-mountable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.