Zoro Homepage

Aruba Ap-555 (Us) Unified Ap

  • Mfr # JZ357A

  • Zoro # G1836560


product price: $2,139.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
802.11ax
MIMO Technology
Yes
Frequency Band
2.40 GHz, 5 GHz
Bluetooth Standard
Bluetooth 5
PoE PD Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JZ357A
Zoro #
G1836560
UPC #
190017232966
Country of Origin
Unknown

Details

Wireless LAN Standard
802.11ax
MIMO Technology
Yes
Frequency Band
2.40 GHz, 5 GHz
Bluetooth Standard
Bluetooth 5
PoE PD Port
Yes
Mounting
Ceiling, Rail, Wall
Number of Network (RJ-45) Ports
2
Item
Wireless Access Point
USB
Yes
Series
550
Beamforming Technology
Yes
Ethernet Technology
5 Gigabit Ethernet
Wireless Transmission Speed
5.95 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.