Zoro Homepage

Aruba AP-567 US Outdoor 11a

  • Mfr # R4W49A

  • Zoro # G912432446


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Height
4.3 in
Depth
6.5 in
Wireless LAN Standard
802.11ax
Width
6.5 in
Mounting
Ceiling Mount, Pole Mount, Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4W49A
Zoro #
G912432446
UPC #
190017447605
Country of Origin
United States

Dimensions

Height
4.3 in
Depth
6.5 in
Width
6.5 in

Details

Item
Wireless Access Point
Wireless LAN Standard
802.11ax
Mounting
Ceiling Mount, Pole Mount, Wall Mount
Frequency Band
2.40 GHz, 5 GHz
Wireless Transmission Speed
1.73-Gbit/s
MIMO Technology
Yes
Series
560
USB
Yes
Encryption Standard
WPA, WPA3, WPA2-MPSK
Ethernet Technology
Gigabit Ethernet
Bluetooth Standard
Bluetooth 5
PoE PD Port
Yes
Power Consumption
15.60 W
Number of Network (RJ-45) Ports
1
Data Encryption
Yes
Form Factor
Wall Mountable, Pole-mountable, Ceiling Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.