Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba Ap-575 (Us) Outdoor 11Ax

  • Mfr # R4H18A

  • Zoro # G2776152


product price: $2,582.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Management Port
Yes
Series
570
Bluetooth Standard
Bluetooth 5
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4H18A
Zoro #
G2776152
UPC #
190017434018
Country of Origin
Unknown

Dimensions

Width
9.4 in
Height
10.6 in
Depth
9.4 in

Details

Item
Wireless Access Point
Standards
TAA Compliant
Management Port
Yes
Series
570
Bluetooth Standard
Bluetooth 5
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Beamforming Technology
Yes
Data Encryption
Yes
Frequency Band
2.40 GHz, 5 GHz
MIMO Technology
Yes
Number of Network (RJ-45) Ports
2
Encryption
WPA2-MPSK, WPA3
USB
Yes
Power Consumption
25.60 W
Wireless LAN Standard
802.11ax
Frequency
5 GHz, 2.40 GHz
Encryption Standard
WPA3, WPA2-MPSK

Description

HPE AP-575 802.11ax Wireless Access Point - TAA Compliant - 2.40 GHz, 5 GHz - MIMO Technology - 2 x Network (RJ-45) - Gigabit Ethernet, 2.5 Gigabit Ethernet - Bluetooth 5 - 25.60 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.