Aruba AP-615 US Campus AP
Mfr # R7J50A
Zoro # G312433128
product price: $881.99
/ea
Free Shipping & Returns
Key Features
Depth
6.3 in
Width
6.3 in
Height
1.5 in
Wireless LAN Standard
802.11ax
Mounting
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R7J50A
Zoro #
G312433128
UPC #
190017493121
Country of Origin
United States
Dimensions
Depth
6.3 in
Width
6.3 in
Height
1.5 in
Details
Item
Wireless Access Point
Wireless LAN Standard
802.11ax
Mounting
Ceiling Mount
Wireless Transmission Speed
3.60-Gbit/s
Frequency Band
5 GHz, 6 GHz, 2.40 GHz
Bluetooth Standard
Bluetooth 5
Management Port
Yes
USB
Yes
Indoor/Outdoor
Indoor
Encryption Standard
WPA2, WPA3-ENT, WPA2-MPSK, WPA3, WPA
Series
610
Network Band
Tri Band
MIMO Technology
Yes
Data Encryption
Yes
Number of Network (RJ-45) Ports
1
PoE PD Port
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Beamforming Technology
Yes
Form Factor
Ceiling Mountable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.