Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba AP-635 US Campus AP

  • Mfr # R7J28A

  • Zoro # G612432579


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC/ISED CE Marked RED Directive 2014/53/EU EMC Directive 2014/30/EU Low Voltage Directive 2014/35/EU UL/IEC/EN 60950-IEC/EN 62368-1 EN 60601-1-1, EN60601-1-2 802.3at 802.3bt 802.3az 802.3bz 802.3af
Depth
8.7 in
Height
2 in
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7J28A
Zoro #
G612432579
UPC #
190017492841
Country of Origin
United States

Dimensions

Depth
8.7 in
Height
2 in
Width
8.7 in

Details

Item
Wireless Access Point
Standards
FCC/ISED CE Marked RED Directive 2014/53/EU EMC Directive 2014/30/EU Low Voltage Directive 2014/35/EU UL/IEC/EN 60950-IEC/EN 62368-1 EN 60601-1-1, EN60601-1-2 802.3at 802.3bt 802.3az 802.3bz 802.3af
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Frequency Band
2.40 GHz, 5 GHz, 6 GHz
Indoor/Outdoor
Indoor
Bluetooth Standard
Bluetooth 5
Encryption Standard
WPA2-MPSK, WPA3-SAE, WPA, WPA3, WPA3-ENT, WPA2, WPA-ENT
Number of Network (RJ-45) Ports
2
USB
Yes
Green Environmental Attribute
Environmentally Friendly
USB Standard
USB 2.0
Series
630
PoE PD Port
Yes
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Network Band
Tri Band
Beamforming Technology
Yes
Power Consumption
8.70 W
Wireless Transmission Speed
3.90-Gbit/s
MIMO Technology
Yes
Data Encryption
Yes
Wi-Fi Generation
Wi-Fi 6E
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.