Zoro Homepage

Aruba AP-655 US Campus AP

  • Mfr # R7J39A

  • Zoro # G812432706


product price: $1,856.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling Mount
Width
10.2 in
Depth
10.2 in
Wireless LAN Standard
802.11ax
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7J39A
Zoro #
G812432706
UPC #
190017493039
Country of Origin
United States

Dimensions

Width
10.2 in
Depth
10.2 in
Height
2.4 in

Details

Item
Wireless Access Point
Mounting
Ceiling Mount
Wireless LAN Standard
802.11ax
Power Consumption
42.50 W
Ethernet Technology
2.5 Gigabit Ethernet, 5 Gigabit Ethernet
Encryption Standard
WPA3, WPA2-MPSK, WPA2, WPA3-ENT, WPA
Network Band
Tri Band
MIMO Technology
Yes
Beamforming Technology
Yes
Management Port
Yes
Series
650
Data Encryption
Yes
USB
Yes
Frequency Band
5 GHz, 6 GHz, 2.40 GHz
Number of Network (RJ-45) Ports
2
Wireless Transmission Speed
7.80 Gbit/s
Bluetooth Standard
Bluetooth 5
PoE PD Port
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.