Zoro Homepage

Aruba Instant On Ap11 (Us) Bundle

  • Mfr # R3J21A

  • Zoro # G1895884


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
(1) Quick Start Guide , (1) Ceiling Rail Mount Clip , (1) Solid Surface Mount Clip , (1) Ethernet Cable.
Data Encryption
Yes
Number of Network (RJ-45) Ports
1
MIMO Technology
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3J21A
Zoro #
G1895884
UPC #
190017367637
Country of Origin
Unknown

Details

Color
White
Includes
(1) Quick Start Guide , (1) Ceiling Rail Mount Clip , (1) Solid Surface Mount Clip , (1) Ethernet Cable.
Data Encryption
Yes
Number of Network (RJ-45) Ports
1
MIMO Technology
Yes
Ethernet Technology
Gigabit Ethernet
PoE PD Port
Yes
Mounting
Ceiling, Wall
Encryption
WPA2, WPA3
Wireless LAN Standard
IEEE 802.11ac
Item
Wireless Access Point
Wireless Transmission Speed
1.14 Gbit/s
Frequency Band
2.40 GHz, 5 GHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.