Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba IOn 1960 24G 2XT 2XF 370

  • Mfr # JL807A#ABA

  • Zoro # G812432249


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.4 in
Includes
2-post Rack Kit, Brackets
Depth
13.8 in
Mounting
Wall Mount, Table Top, Cabinet Mount, Rack Mount, Under Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL807A#ABA
Zoro #
G812432249
UPC #
190017521572
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.4 in
Depth
13.8 in

Details

Item
Ethernet Switch
Includes
2-post Rack Kit, Brackets
Mounting
Wall Mount, Table Top, Cabinet Mount, Rack Mount, Under Table
Manageable
Yes
Series
1960
Number of Power Supplies Installed
1
Expansion Slot Type
SFP+
Layer Supported
2
Port/Expansion Slot Details
24 x 1 GBASE-T Gigabit Ethernet PoE RJ-45 Network Port, 2 x 10 GBASE-T Gigabit Ethernet RJ-45 Network Uplink Port, 2 x 10 Gigabit Ethernet SFP+ Uplink Port
Frequency
50 Hz, 60 Hz
Network Technology
10GBase-T, 10GBase-X, 10/100/1000Base-T
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Networking Standards
IEEE 802.3af, IEEE 802.3ab, IEEE 802.3bt, IEEE 802.3an, IEEE 802.3u, IEEE 802.3at
PoE Budget
370 W
Number of Expansion Slots
2
Number of SFP+ Slots
2
Number of Network Ports
24
Stack Port
Yes
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Modular
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Power Consumption
80 W
Power Source
Power Supply
Uplink Port
Yes
Network Standard
10GBase-X, 10GBase-T, 10/100/1000Base-T
Total Number of Expansion Slots
2
Product Line
Instant On
Total Number of Network Ports
24
Maximum Data Transfer Rate
1.25-GB/s
Input Voltage
230 V AC, 120 V AC

Description

HPE NW IO 1960 24G 2XT 2XF 37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.