Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba IOn 1960 48G 2XT 2XF 600

  • Mfr # JL809A#ABA

  • Zoro # G912432194


product price: $2,097.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Includes
Instant On 1960 48G 40p Class4 8p Class6 PoE 2XGT 2SFP+ 600W Switch, 2-post Rack Kit, Brackets
Depth
15.9 in
Width
17.4 in
Mounting
Table Top, Wall Mount, Under Table, Rack Mount, Cabinet Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL809A#ABA
Zoro #
G912432194
UPC #
190017522920
Country of Origin
China

Dimensions

Height
1.7 in
Depth
15.9 in
Width
17.4 in

Details

Item
Ethernet Switch
Includes
Instant On 1960 48G 40p Class4 8p Class6 PoE 2XGT 2SFP+ 600W Switch, 2-post Rack Kit, Brackets
Mounting
Table Top, Wall Mount, Under Table, Rack Mount, Cabinet Mount
Number of SFP+ Slots
2
Stack Port
Yes
Layer Supported
2
Power Source
Power Supply
Modular
Yes
Manageable
Yes
Power Consumption
100 W
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE++, 2 x 10 Gigabit Ethernet Expansion Slot, 2 x 10 Gigabit Ethernet Network, 40 x Gigabit Ethernet PoE+
Frequency
50 Hz, 60 Hz
Number of Network Ports
48
Number of Power Supplies Installed
1
Network Technology
10GBase-T, 10GBase-X, 10/100/1000Base-T
Network (RJ-45)
Yes
Uplink Port
Yes
PoE Budget
600 W
Series
1960
Media Type Supported
Twisted Pair, Optical Fiber
PoE (RJ-45) Port
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Expansion Slots
2
Networking Standards
IEEE 802.1D, IEEE 802.3z, IEEE 802.3ab, IEEE 802.3an, IEEE 802.1w, IEEE 802.1p, IEEE 802.3u, IEEE 802.3i, IEEE 802.3az, IEEE 802.1t, IEEE 802.1x, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3ae, IEEE 802.1Q, IEEE 802.3ac, IEEE 802.3af, IEEE 802.1s, IEEE 802.3at, IEEE 802.3bt
Expansion Slot Type
SFP+
Form Factor
Table Top, Under Table, Wall Mountable, Rack-mountable, Cabinet Mount
Product Line
Instant On
Total Number of Network Ports
48
Total Number of Expansion Slots
2
Network Standard
10/100/1000Base-T, 10GBase-X, 10GBase-T

Description

HPE NW IO 1960 48G 2XT 2XF 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.