Zoro Homepage

Aruba IOn 1960 48G 2XT 2XF Sw

  • Mfr # JL808A#ABA

  • Zoro # G812432225


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Depth
13.8 in
Width
17.4 in
Includes
Instant On 1960 48G 2XGT 2SFP+ Switch, 2-post Rack Kit, Brackets
Mounting
Wall Mount, Table Top, Rack Mount, Cabinet Mount, Under Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL808A#ABA
Zoro #
G812432225
UPC #
190017522609
Country of Origin
China

Dimensions

Height
1.7 in
Depth
13.8 in
Width
17.4 in

Description

HPE NW IO 1960 48G 2XT 2XF Sw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.