Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba IOn 1960 8G 4p2.5 2XT 2X

  • Mfr # S0F35A#ABA

  • Zoro # G912432774


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Depth
13.8 in
Mounting
Wall Mount, Rack Mount
Height
1.7 in
Power Source
Power Supply, AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0F35A#ABA
Zoro #
G912432774
UPC #
190017628394
Country of Origin
United States

Dimensions

Width
17.4 in
Depth
13.8 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Wall Mount, Rack Mount
Power Source
Power Supply, AC
Number of SFP+ Slots
2
Application
IP Camera, Network, Business, IP Phone, VoIP Phone
Color
White
Frequency
60 Hz, 50 Hz
PoE (RJ-45) Port
Yes
Number of Network Ports
14
Stack Port
Yes
Manageable
Yes
Series
1960
Port/Expansion Slot Details
4 x 2.5 Gigabit Ethernet PoE+, 8 x Gigabit Ethernet PoE, 2 x Gigabit Ethernet Expansion Slot, 2 x 10 Gigabit Ethernet Network
Layer Supported
2
Network Technology
1000Base-X, 10GBase-T, 10/100/1000Base-T, 2.5GBase-T
PoE Budget
480 W
Networking Standards
IEEE 802.3u, IEEE 802.1D, IEEE 802.3ad, IEEE 802.3an, IEEE 802.3, IEEE 802.3ab, IEEE 802.3at, IEEE 802.3af, IEEE 802.1x, IEEE 802.3az, IEEE 802.3bz, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.1p, IEEE 802.3bt, IEEE 802.1w, IEEE 802.1s, IEEE 802.3x, IEEE 802.3z
Number of Expansion Slots
2
Input Voltage
120V AC, 230V AC
Uplink Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Compatible Rack Unit
1U
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet, Gigabit Ethernet
Network (RJ-45)
Yes
Expansion Slot Type
SFP+
Power Consumption
790 W
Network Standard
2.5GBase-T, 10/100/1000Base-T, 10GBase-T, 1000Base-X
Total Number of Network Ports
14
Form Factor
Rack-mountable, Wall Mountable
Product Line
Instant On
Total Number of Expansion Slots
2

Description

HPE NW IO 1960 8G 4p2.5 2XT 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.