Aruba X2C2 RJ45 DB9 Cnsl Cbl
Mfr # JL448A
Zoro # G412431963
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Cable Type
RJ-45/Serial
Color
Black
Connector on First End Details
1 x 9-pin DB-9 Serial
Device Supported
Network Device
Connector on Second End Details
1 x RJ-45 Network - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL448A
Zoro #
G412431963
UPC #
190017186511
Country of Origin
United States
Dimensions
Cable Length
4.92 ft
Details
Item
Network Cable
Cable Type
RJ-45/Serial
Color
Black
Connector on First End Details
1 x 9-pin DB-9 Serial
Device Supported
Network Device
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Connector Type on First End
DB-9 Serial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.