Zoro Homepage

Aruba X371 12VDC 250W Pwr2Prt

  • Mfr # S0U53A

  • Zoro # G414936022


product price: $2,606.99
/ea
Free Shipping & Returns

Key Features

Compatible With
HPE Aruba Networking CX 5420 Chassis Switch
Depth
8.3 in
Width
3.9 in
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S0U53A
Zoro #
G414936022
UPC #
190017649283
Country of Origin
China

Dimensions

Depth
8.3 in
Width
3.9 in
Height
2.7 in

Details

Item
Power Supply
Compatible With
HPE Aruba Networking CX 5420 Chassis Switch

Description

HPE Aruba Networking CX 5420 1600W AC Power Supply US english localization

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.