Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba X372 54Vdc 1600W Ps.

  • Mfr # JL670A#ABA

  • Zoro # G9921024


product price: $2,420.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Output Voltage
54 V DC
Output Power
1600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team