
BCM 57416 10GbE 2p BASE-T Adpt
Mfr # P26253B21
Zoro # G812496234
product price: $736.27
/ea
Free Shipping & Returns
Key Features
Total Number of Ports
2
Number of Network (RJ-45) Ports
2
Data Transfer Rate
1.25-GB/s
Maximum Data Transfer Rate
10-Gbit/s
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P26253B21
Zoro #
G812496234
UPC #
190017443942
Country of Origin
United States
Details
Total Number of Ports
2
Number of Network (RJ-45) Ports
2
Data Transfer Rate
1.25-GB/s
Maximum Data Transfer Rate
10-Gbit/s
Device Supported
Server
Environmentally Friendly
Yes
Host Interface
PCI Express 3.0 x8
Media Type Supported
Twisted Pair
Network Technology
10GBase-T
Item
10Gigabit Ethernet Card
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.