Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D3610 Enclosure

  • Mfr # Q1J09B

  • Zoro # G212511520


product price: $3,229.99
/ea
Free Shipping & Returns

Key Features

Width
17.6 in
Depth
23.5 in
Height
3.4 in
Mounting
Rack
Compatibility
HPE Gen10/Gen10 ProLiant Servers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q1J09B
Zoro #
G212511520
UPC #
190017645940
Country of Origin
United States

Dimensions

Width
17.6 in
Depth
23.5 in
Height
3.4 in
Rack Height
2U

Details

Item
Drive Enclosure
Mounting
Rack
Compatibility
HPE Gen10/Gen10 ProLiant Servers
Host Interface
12Gb/s SAS
Total Hard Drive Capacity Supported
1920 TB
Number of Hard Drives Supported
12
Number of Total Expansion Bays
12
Number of 3.5" Bays
12
Operating System Supported
Windows Server 2012 Essentials, Windows Server 2012 R2, Windows Server 2012, Red Hat Enterprise Linux, Windows Server 2019, SuSE Linux Enterprise Server, Windows Server 2016
Series
D3000
Compatible With
HPE Gen10/Gen10 ProLiant Servers
Form Factor
Rack-mountable

Description

HPE D3610 Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.