Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC 4-POST RACK KIT

  • Mfr # R9F59A

  • Zoro # G916471748


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Height
2.2 in
Depth
7.8 in
Form Factor
Rack-mountable
Width
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9F59A
Zoro #
G916471748
UPC #
190017573038
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.2 in
Depth
7.8 in
Width
22.8 in

Details

Color
Black, Silver
Form Factor
Rack-mountable
Item
Rackmount Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.