Shop HPE
See all product information
Create Account
DIN Rail 3RU 19 in Rack Mount Kit - 3U Rack Height x 19" Rack Width - Rack-mountable
Mfr # JL822A
Zoro # G112487734
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Mounting
Rack Mount
Rack Width
19 in
Rack Height
3U
Form Factor
Rack-mountable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JL822A
- Zoro #
- G112487734
- UPC #
- 190017489728
- Country of Origin
- United States
Dimensions
- Rack Width
- 19 in
- Rack Height
- 3U
Details
- Item
- Rackmount Kit
- Mounting
- Rack Mount
- Form Factor
- Rack-mountable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.