DL20 G11 6315P 1X16G NHP HDD NA SVR

  • Mfr # P83278-005

  • Zoro # G422605606


product price:  $3,889.99
/ea
Free Shipping & Returns

Key Features

Maximum Memory Supported
128 GB
Number of DisplayPorts
1
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 jumper cord
Error Checking
ECC
Processor Core
Quad-core (4 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P83278-005
Zoro #
G422605606
UPC #
190017803302
Country of Origin
Mexico

Dimensions

Width
17.1"
Height
1.7"
Depth
15"
Rack Height
1U

Details

Maximum Memory Supported
128 GB
Number of DisplayPorts
1
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 jumper cord
Error Checking
ECC
Item
Server
Processor Core
Quad-core (4 Core)
Number of Power Supplies Supported
2
DisplayPort
Yes
Remote Management
Yes
Hard Drive Interface
Serial ATA/600
Total Number of Expansion Slots
3
Hard Drive RPM
7200
Power Supply
290 W
Operating System Supported
Ubuntu, Red Hat Enterprise Linux, Windows Server, SuSE Linux Enterprise Server
Number of Hard Drives
2
PCI Express Details
1x PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Hard Drive Configuration
2 x 1TB
Processor Speed
2.80 GHz
Power Source
Power Supply
Processor Type
Xeon
Network (RJ-45)
Yes
Number of LFF Bays
2
Number of Processors Installed
1
Hot Swappable Power Supply
Yes
Graphics Memory Capacity
16 MB
Energy Star
Yes
Controller Type
Serial ATA/600
Plug/Connector Type
C13/C14
Number of Total Expansion Bays
3
Number of Power Supplies Installed
1
Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Total Hard Drive Capacity
2 TB
Number of VGA Ports
1
Memory Technology
DDR5 SDRAM
Ethernet Technology
Gigabit Ethernet
Number of External 5.25" Bays
1
Number of USB 2.0 Ports
1
Signal Processing
Unregistered (Unbuffered)
Total Number of Memory Slots
4
Number of 3.5" Bays
2
Mount Type
Rack
Number of Network (RJ-45) Ports
4
Total Number of USB Ports
10
Number of Occupied Memory Slots
1
Standard Memory
16 GB
Input Voltage
120 V AC, 130 V AC
Product Line
ProLiant
Chipset Model
C262
Energy Efficiency Certification
ENERGY STAR 4.0
Number of Processors Supported
1
Controller Model
Intel VROC

Description

HPE DL20 G11 6315P 1X16G NHP HDD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.