DL20 G11 6325P 1X16G 2LFF HDD NA SVR

  • Mfr # P83279-005

  • Zoro # G322605690


product price: $4,152.99
/ea
Free Shipping & Returns

Key Features

Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 jumper cord
Processor Core
Quad-core (4 Core)
Total Number of Memory Slots
4
Number of Processors Installed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83279-005
Zoro #
G322605690
UPC #
190017803319
Country of Origin
Mexico

Dimensions

Width
17.1"
Height
1.7"
Rack Height
1U
Depth
15"

Details

Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 jumper cord
Processor Core
Quad-core (4 Core)
Total Number of Memory Slots
4
Number of Processors Installed
1
Number of Network (RJ-45) Ports
4
Number of LFF Bays
2
Power Source
Power Supply
Number of Power Supplies Supported
2
Network (RJ-45)
Yes
Plug/Connector Type
C13/C14
Error Checking
ECC
Number of Power Supplies Installed
1
DisplayPort
Yes
Number of VGA Ports
1
Hard Drive Interface
Serial ATA/600
Processor Speed
3.50 GHz
Signal Processing
Unregistered (Unbuffered)
Item
Server
Memory Technology
DDR5 SDRAM
Total Hard Drive Capacity
2 TB
PCI Express Details
1x PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Graphics Memory Capacity
16 MB
Hard Drive RPM
7200
Power Supply
290 W
Hard Drive Configuration
2 x 1TB
Controller Type
Serial ATA/600
Processor Type
Xeon
Hot Swappable Power Supply
Yes
Number of DisplayPorts
1
Total Number of Expansion Slots
3
Number of 3.5" Bays
2
Maximum Memory Supported
128 GB
Number of Total Expansion Bays
3
Mount Type
Rack
Ethernet Technology
Gigabit Ethernet
Total Number of USB Ports
10
Remote Management
Yes
Operating System Supported
Red Hat Enterprise Linux, Ubuntu, SuSE Linux Enterprise Server, Windows Server
Energy Star
Yes
Number of USB 2.0 Ports
1
Number of Hard Drives
2
Number of Occupied Memory Slots
1
Standard Memory
16 GB
Number of External 5.25" Bays
1
Controller Model
Intel VROC
Energy Efficiency Certification
ENERGY STAR 4.0
Input Voltage
120 V AC, 130 V AC
Chipset Model
C262
Product Line
ProLiant
Hot Swappable Bays
Yes
Number of Processors Supported
1

Description

HPE DL20 G11 6325P 1X16G 2LFF HDD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.