Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DL20 G11 6325P 1X32G 4SFF SSD NA SVR

  • Mfr # P83282-005

  • Zoro # G722605689


product price: $8,863.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Number of Internal 2.5" Bays
4
Number of Processors Installed
1
Controller Type
Serial ATA/600
Maximum Memory Supported
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83282-005
Zoro #
G722605689
UPC #
190017803340
Country of Origin
Mexico

Dimensions

Depth
14.9"
Width
17.1"
Rack Height
1U
Height
1.7"

Details

Memory Technology
DDR5 SDRAM
Number of Internal 2.5" Bays
4
Number of Processors Installed
1
Controller Type
Serial ATA/600
Maximum Memory Supported
128 GB
Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Total Number of USB Ports
10
Redundant Power Supply
Yes
Number of Power Supplies Installed
2
Power Source
Power Supply
Number of Network (RJ-45) Ports
4
Mount Type
Rack
Plug/Connector Type
C13/C14
Graphics Memory Capacity
16 MB
Power Supply
500 W
Network (RJ-45)
Yes
Error Checking
ECC
Processor Type
Xeon
PCI Express Details
1x PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Processor Speed
3.50 GHz
Number of Solid State Drives
2
Total Number of Memory Slots
4
Solid State Drive Interface
Serial ATA/600
Number of Total Expansion Bays
5
Number of USB 2.0 Ports
1
Total Solid State Drive Capacity
1.88 TB
Operating System Supported
SuSE Linux Enterprise Server, Windows Server, Red Hat Enterprise Linux, Ubuntu
Number of External 5.25" Bays
1
Processor Core
Quad-core (4 Core)
Total Number of Expansion Slots
3
Remote Management
Yes
Number of Occupied Memory Slots
1
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 jumper cord
Item
Server
Solid State Drive Configuration
2 x 960GB
Ethernet Technology
Gigabit Ethernet
Energy Star
Yes
DisplayPort
Yes
Standard Memory
32 GB
Number of SFF Bays
4
Number of DisplayPorts
1
Number of VGA Ports
1
Signal Processing
Unregistered (Unbuffered)
Hot Swappable Power Supply
Yes

Description

HPE DL20 G11 6325P 1X32G 4SFF SSD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.