Shop HPE

DL20 G11 6333P 1x32G 4SFF

  • Mfr # P86810-005
  • Zoro # G622702129

product price: 
$
8,510.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 130V AC
Power Supply
500 W
Network (RJ-45)
Yes
Error Checking
ECC
Number of External 5.25" Bays
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P86810-005
Zoro #
G622702129
UPC #
190017820330
Country of Origin
United States
Item
Server
Input Voltage
120V AC, 130V AC
Power Supply
500 W
Network (RJ-45)
Yes
Error Checking
ECC
Number of External 5.25" Bays
1
Energy Star
Yes
Mount Type
Rack
Number of DisplayPorts
1
Graphics Memory Capacity
16 MB
Hot Swappable Power Supply
Yes
Memory Technology
DDR5 SDRAM
Controller Type
NVMe, 12Gb/s SAS, Serial ATA/600
Cache
18 MB
Maximum Memory Supported
128 GB
DisplayPort
Yes
Total Number of Expansion Slots
3
Redundant Power Supply
Yes
Power Source
Power Supply
Number of Occupied Memory Slots
1
Number of Internal 2.5" Bays
4
Number of Power Supplies Installed
2
Number of USB 2.0 Ports
1
Solid State Drive Interface
Serial ATA/600
Number of Total Expansion Bays
5
Number of Network (RJ-45) Ports
4
Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 Jumper CordEasy Install Rail 12 Kit
Number of VGA Ports
1
RAID Supported
Yes
Processor Core
Hexa-core (6 Core)
Solid State Drive Configuration
2 x 960GB
Number of Processors Installed
1
Total Solid State Drive Capacity
1.88 TB
Plug/Connector Type
C13/C14
Processor Speed
3.10 GHz
Ethernet Technology
Gigabit Ethernet
Signal Processing
Unregistered (Unbuffered)
Operating System Supported
Ubuntu, SuSE Linux Enterprise Server, Red Hat Enterprise Linux, Windows Server
Number of Solid State Drives
2
PCI Express Details
1x PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Number of SFF Bays
4
Remote Management
Yes
Processor Type
Xeon
Total Number of USB Ports
10
RAID Levels
0, 1, 5, 6, 10, 50, 60
Total Number of Memory Slots
4
Standard Memory
32 GB
Chipset Model
C262
Controller Model
MR408i-o
Product Line
ProLiant
Energy Efficiency Certification
ENERGY STAR 4.0
Number of Processors Supported
1
Hot Swappable Bays
Yes

Dimensions

Height
1.7"
Depth
15.3"
Rack Height
1U
Width
17.1"

Description

***Smart Choice SKU***HPE ProLiant DL20 Gen11 6333P 3.1GHz 6c 1P 1x32GB-U 4SFF MR408i-o 2x960GB SSD 2x500W PS NA Server This includes the follow options pre installed: 1x P64580-B21,1x P65813-B21,1x P66089-B21,1x 875236-B21,1x P65431-B21,2x 416151-B21,1x P59559-B21,1x P65427-B21,1x P52754-B21,1x P65440-B21,1x P65812-B21,1x P51917-B21,1x P42105-B21,1x P65422-B21,1x P77159-B21,1x 875519-B21,1x P65426-B21,1x P35877-B21,1x P65811-B21,1x P58336-B21,1x P62168-B21,2x P41091-B212x 654961-B21,1x P64340-B21,1x P65420-B21,1x P50451-B21,1x796265-B21,1x P65446-B21,1x P30180-B21,1x P64577-B21,1x P48708-B21,2x 865403-B21,1x P65428-B21,1x 122657-00A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.