Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DL20 G11 6333P 1X32G 4SFF SSD NA SVR

  • Mfr # P86810-005

  • Zoro # G122781655


product price: $12,441.99
/ea
Free Shipping & Returns

Key Features

Number of VGA Ports
1
Power Supply
500 W
Operating System Supported
Ubuntu, SuSE Linux Enterprise Server, Red Hat Enterprise Linux, Windows Server
Controller Type
NVMe, 12Gb/s SAS, Serial ATA/600
Maximum Memory Supported
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P86810-005
Zoro #
G122781655
UPC #
190017820330
Country of Origin
China

Dimensions

Height
1.7"
Width
17.1"
Rack Height
1U
Depth
15.3"

Details

Number of VGA Ports
1
Power Supply
500 W
Operating System Supported
Ubuntu, SuSE Linux Enterprise Server, Red Hat Enterprise Linux, Windows Server
Controller Type
NVMe, 12Gb/s SAS, Serial ATA/600
Maximum Memory Supported
128 GB
PCI Express Details
1x PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Number of Total Expansion Bays
5
Solid State Drive Configuration
2 x 960GB
Ethernet Technology
Gigabit Ethernet
Solid State Drive Interface
Serial ATA/600
Processor Core
Hexa-core (6 Core)
Graphics Memory Capacity
16 MB
Redundant Power Supply
Yes
Total Number of USB Ports
10
Cache
18 MB
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 Jumper CordEasy Install Rail 12 Kit
Standard Memory
32 GB
Number of Network (RJ-45) Ports
4
Network (RJ-45)
Yes
Number of Occupied Memory Slots
1
Signal Processing
Unregistered (Unbuffered)
DisplayPort
Yes
Number of USB 2.0 Ports
1
Number of SFF Bays
4
Remote Management
Yes
Processor Type
Xeon
Memory Technology
DDR5 SDRAM
Number of DisplayPorts
1
Error Checking
ECC
Item
Server
Total Number of Memory Slots
4
Number of Solid State Drives
2
Number of Processors Installed
1
Number of Power Supplies Installed
2
Number of Internal 2.5" Bays
4
Total Solid State Drive Capacity
1.88 TB
Processor Speed
3.10 GHz
RAID Levels
0, 1, 5, 6, 10, 50, 60
Power Source
Power Supply
Mount Type
Rack
Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Energy Star
Yes
Total Number of Expansion Slots
3
Number of External 5.25" Bays
1
RAID Supported
Yes
Hot Swappable Power Supply
Yes
Plug/Connector Type
C13/C14

Description

HPE DL20 G11 6333P 1X32G 4SFF SSD NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.