DL320 G11 4514Y 1P 2X32G 8SFF NA SVR

  • Mfr # P84107-005

  • Zoro # G322605393


product price: $12,910.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
5th Gen
Redundant Power Supply
Yes
Standard Memory
64 GB
Processor Speed
2 GHz
Number of SFF Bays
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P84107-005
Zoro #
G322605393
UPC #
190017808109
Country of Origin
China

Dimensions

Depth
23.8"
Width
17.1"
Height
1.7"
Rack Height
1U

Details

Processor Generation
5th Gen
Redundant Power Supply
Yes
Standard Memory
64 GB
Processor Speed
2 GHz
Number of SFF Bays
8
Memory Technology
DDR5 SDRAM
Number of Network (RJ-45) Ports
2
Number of Occupied Memory Slots
2
Maximum Memory Supported
2.04 TB
Graphics Memory Capacity
16 MB
Number of Power Supplies Installed
2
Plug/Connector Type
C13/C14
Number of Processors Installed
1
Network (RJ-45)
Yes
Cache
30 MB
Processor Type
Xeon Silver
Total Number of Memory Slots
16
Number of VGA Ports
1
Number of Total Expansion Bays
8
Ethernet Technology
Gigabit Ethernet
Hot Swappable Power Supply
Yes
Controller Type
NVMe
Error Checking
ECC
Remote Management Controller
HPE iLO6
Number of Internal 2.5" Bays
8
Processor Core
Hexadeca-core (16 Core)
PCI Express Details
1 x16 FHHL PCIe Gen5; 1 OCP 3.0 Slot as default. 1 x16 FHHL PCIe Gen5 optional.
Remote Management
Yes
Item
Server
Power Source
Power Supply
Energy Star
Yes
Power Supply
800 W
Package Contents
ProLiant DL320 G11 ServerEasy Install Rail 1 Kit6-foot IEC C-13/C-14 Jumper Cord
Total Number of Expansion Slots
2
Signal Processing
Registered (Buffered)
Mount Type
Rack
Operating System Supported
SuSE Linux Enterprise Server, Oracle Linux, Windows Server, CentOS, Red Hat Enterprise Linux, Citrix XenServer, Ubuntu
Total Number of USB Ports
4
Controller Model
NS204i-u
Energy Efficiency Certification
ENERGY STAR 4.0
Product Line
ProLiant
Input Voltage
120 V AC, 230 V AC
Hot Swappable Bays
Yes
Chipset Model
C741

Description

HPE DL320 G11 4514Y 1P 2X32G 8SFF NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.