Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DL345 G11 9354P 256G 8SFF NA SVR

  • Mfr # P75332-005

  • Zoro # G222781050


product price: $33,501.99
/ea
Free Shipping & Returns

Key Features

Package Contents
ProLiant DL345 G11 Server Easy Install Rail Kit 6-foot IEC C-13/C-14 Jumper Cord
Height
3.4"
Number of Processors Installed
1
Number of Occupied Memory Slots
4
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P75332-005
Zoro #
G222781050
UPC #
190017748931
Country of Origin
Mexico

Dimensions

Height
3.4"
Depth
25.4"
Width
17.6"
Rack Height
2U

Details

Package Contents
ProLiant DL345 G11 Server Easy Install Rail Kit 6-foot IEC C-13/C-14 Jumper Cord
Number of Processors Installed
1
Number of Occupied Memory Slots
4
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA/600
Graphics Memory Capacity
16 MB
Cache
256 MB
Mount Type
Rack
Remote Management Controller
HPE iLO
Solid State Drive Configuration
2 x 1.92TB
Standard Memory
256 GB
Total Number of Expansion Slots
3
Item
Server
Riser Card
2 PCIe x16 Riser
Signal Processing
Registered (Buffered)
Total Number of USB Ports
5
Remote Management
Yes
Solid State Drive Interface
Serial ATA/600
Operating System Supported
Red Hat Enterprise Linux 8.6, Windows Server 2022, SUSE Linux Enterprise Server 15 SP4, Windows Server 2019, Red Hat Enterprise Linux 9.0
Number of Power Supplies Installed
2
Energy Star
Yes
Memory Technology
DDR5 SDRAM
Number of Network (RJ-45) Ports
4
Number of Solid State Drives
2
Hot Swappable Power Supply
Yes
Number of Total Expansion Bays
8
Number of SFF Bays
8
Network (RJ-45)
Yes
Number of Internal 2.5" Bays
8
Number of VGA Ports
1
Redundant Power Supply
Yes
Total Solid State Drive Capacity
3.84 TB
RAID Supported
Yes
Power Source
Power Supply
Power Supply
800 W
Processor Speed
3.25 GHz
Processor Generation
4th Gen
Plug/Connector Type
C13/C14
Maximum Memory Supported
3 TB
Processor Core
Dotriaconta-core (32 Core)
PCI Express Details
PCIe 5.0 X16 Full-height,Half-length slot
Processor Type
EPYC

Description

HPE DL345 G11 9354P 256G 8SFF NA SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.