DL360 G11 4510 2x32G 4LFF

  • Mfr # P87457-005

  • Zoro # G922639798


product price:  $13,183.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
800 W
Height
1.7"
Rack Height
1U
Processor Type
Xeon Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P87457-005
Zoro #
G922639798
UPC #
190017826301
Country of Origin
United States

Dimensions

Height
1.7"
Rack Height
1U
Width
17.1"
Depth
30.4"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
800 W
Processor Type
Xeon Silver
Standard Memory
64 GB
Number of Hard Drives
2
Total Number of Expansion Slots
2
Controller Type
NVMe, Serial ATA/600, 12Gb/s SAS
Network (RJ-45)
Yes
Number of Total Expansion Bays
5
Number of 3.5" Bays
4
Cache
30 MB
Remote Management Controller
HPE iLO 6
Signal Processing
Registered (Buffered)
Package Contents
ProLiant DL360 Gen11 Server6-foot IEC C-13/C-14 Jumper CordHPE Easy Install Rail 5 Kit
Number of LFF Bays
4
Plug/Connector Type
C13/C14
Mount Type
Rack
Processor Generation
5th Gen
Number of Occupied Memory Slots
2
Memory Technology
DDR5 SDRAM
Maximum Memory Supported
8 TB
Hard Drive Interface
12Gb/s SAS
Number of Processors Installed
1
Number of Network (RJ-45) Ports
4
Total Number of Memory Slots
32
PCI Express Details
Slot 1 - 1x PCIe 5.0 x16 Full-height, up to 9.5" length (or Half-length card), Slot 2 - 1x PCIe 5.0 x16 Low-profile, up to 9.5" length (or Half-length card)
Graphics Memory Capacity
16 MB
Redundant Power Supply
Yes
Total Hard Drive Capacity
16 TB
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of Power Supplies Installed
2
Power Source
Power Supply
Number of VGA Ports
1
RAID Supported
Yes
Hard Drive RPM
7200
Processor Speed
2.40 GHz
Processor Core
Dodeca-core (12 Core)
Number of External 5.25" Bays
1
Hot Swappable Power Supply
Yes
Ethernet Technology
Gigabit Ethernet
Energy Star
Yes
Total Number of USB Ports
5
Remote Management
Yes
Operating System Supported
Red Hat Enterprise Linux, SuSE Linux Enterprise Server, Windows Server, Ubuntu Server, Oracle Linux, Linux
Error Checking
ECC
Hard Drive Configuration
2 x 8TB
Number of Processors Supported
2
Chipset Model
C741
Energy Efficiency Certification
ENERGY STAR 4.0
Product Line
ProLiant
Controller Model
MR408i-o
Hot Swappable Bays
Yes

Description

***SmartChoice*** HPE ProLiant DL360 Gen11 4510 2.4GHz 12c 1P 2x32GB-R 4LFF MR408i-o 2x8TB HDD 2x800W PS NA Server. This comes Preconfigured with the following options:1x 875236-B21,2x 416151-B21,1x P55776-B21,1x P51912-B21,1x P52423-B21,1x P55775-B21,1x 875519-B21,1x P48948-B21,1x P68274-B21,1x P51898-B21,1x P51182-B21,2x 802658-B21,1x P66065-B21,1x P52583-B21,2x P38994-B21,1x P67027-B21,1x P48943-B21,1x P53010-B21,1x 796265-B21,1x P48941-B21,1x P54976-B21,1x P52344-B21,2x 768763-001,1x P67377-B21,1x P54134-B21, 1x P54134-B21,1x P51917-B21,1x P42105-B21,30x 810392-B21,1x P55779-B21,1x P52584-B21,1x P35877-B21,1x P58336-B21,1x P60663-B21,1x P50451-B21,5x P48946-B21,2x 834032-B21,1x P64712-B21,1x P30180-B21,1x P51915-B21,1x 122657-00A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.