DL360 G11 6526Y 128G NS204I-U SVR

  • Mfr # P71678-005

  • Zoro # G621704216


product price: $17,617.99
/ea
Free Shipping & Returns

Key Features

Number of SFF Bays
8
Number of Processors Installed
1
Rack Height
1U
Number of VGA Ports
1
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P71678-005
Zoro #
G621704216
UPC #
190017720494
Country of Origin
Multiple

Dimensions

Rack Height
1U
Width
17.1"
Height
1.7"
Depth
29.7"

Details

Number of SFF Bays
8
Number of Processors Installed
1
Number of VGA Ports
1
Network (RJ-45)
Yes
Graphics Memory Capacity
16 MB
Standard Memory
128 GB
Total Number of USB Ports
5
Number of Occupied Memory Slots
4
Maximum Memory Supported
8 TB
Number of Network (RJ-45) Ports
4
Package Contents
ProLiant DL360 Gen11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Energy Star
Yes
Power Supply
1000 W
Redundant Power Supply
Yes
Plug/Connector Type
C13/C14
Remote Management Controller
HPE iLO 6
Operating System Supported
Linux, Ubuntu Server, Red Hat Enterprise Linux, Oracle Linux, SuSE Linux Enterprise Server, Windows Server
RAID Supported
Yes
Processor Speed
2.80 GHz
Remote Management
Yes
Number of Total Expansion Bays
9
Item
Server
Number of Power Supplies Installed
2
Ethernet Technology
Gigabit Ethernet
Processor Core
Hexadeca-core (16 Core)
Error Checking
ECC
Processor Generation
5th Gen
Hot Swappable Power Supply
Yes
Memory Technology
DDR5 SDRAM
Mount Type
Rack
Processor Type
Xeon Gold
Number of External 5.25" Bays
1
Signal Processing
Registered (Buffered)
PCI Express Details
Slot 1 x16 PCIe 5.0 - Full Height; Slot 2 x16 PCIe 5.0 - Low Profile
Number of Internal 2.5" Bays
8
Power Source
Power Supply
Cache
37.50 MB
Controller Model
NS204i-u
Chipset Model
C741
Energy Efficiency Certification
ENERGY STAR 4.0
Product Line
ProLiant
Number of Processors Supported
2
Hot Swappable Bays
Yes
Input Voltage
120 V AC, 230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.