This item is Discontinued.

Hpe Dl360R10 4208 1P 16Gb 8Sff Svr, P03635-B21 P03635-B21

Dl360R10 4208 1P 16Gb 8Sff Svr, P03635-B21 (Discontinued)

  • Mfr # P03635-B21
  • Zoro # G2529297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P03635-B21
Zoro #
G2529297
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.1"
Height
1.7"
Depth
29.5"

Details

Operating System
No
Product Type
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.