Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DL380 G11 4410Y 2X32G 8SFF SSD SVR

  • Mfr # P83293-005

  • Zoro # G422605682


product price: $15,435.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
5
Total Number of Memory Slots
32
Redundant Power Supply
Yes
Solid State Drive Interface
Serial ATA/600
Remote Management Controller
HPE iLO 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83293-005
Zoro #
G422605682
UPC #
190017803418
Country of Origin
Mexico

Dimensions

Rack Height
2U
Width
17.6"
Depth
28.6"
Height
3.4"

Details

Total Number of USB Ports
5
Total Number of Memory Slots
32
Redundant Power Supply
Yes
Solid State Drive Interface
Serial ATA/600
Remote Management Controller
HPE iLO 6
Total Number of Expansion Slots
3
Remote Management
Yes
Item
Server
Processor Speed
2 GHz
Solid State Drive Configuration
2 x 960GB
Number of VGA Ports
1
Maximum Memory Supported
8 TB
Memory Technology
DDR5 SDRAM
Mount Type
Rack
Operating System Supported
Ubuntu, Red Hat Enterprise Linux, Oracle Linux, Windows Server, SuSE Linux Enterprise Server
Power Supply
800 W
Number of Occupied Memory Slots
2
Number of SFF Bays
8
Controller Type
Serial ATA/600, NVMe, 12Gb/s SAS
Number of Total Expansion Bays
8
Number of Power Supplies Installed
2
Number of USB 3.0 Ports
2
Package Contents
ProLiant DL380 G11 ServerProLiant DL3XX Gen11 Easy Install Rail 3 Kit6-foot IEC C-13/C-14 Jumper Cord
Number of Solid State Drives
2
Hot Swappable Power Supply
Yes
Error Checking
ECC
Number of Processors Installed
1
Network (RJ-45)
Yes
Number of Internal 2.5" Bays
8
Energy Star
Yes
Number of Network (RJ-45) Ports
4
Processor Generation
4th Gen
RAID Supported
Yes
RAID Levels
0, 1, 5, 6, 10, 50, 60
Standard Memory
64 GB
Processor Type
Xeon Silver
Total Solid State Drive Capacity
1.92 TB
PCI Express Details
3-slots (x8, x16, x8) as standard
Plug/Connector Type
C13/C14
Processor Core
Dodeca-core (12 Core)
Cache
30 MB
Power Source
Power Supply
Graphics Memory Capacity
16 MB
Signal Processing
Registered (Buffered)
Ethernet Technology
Gigabit Ethernet

Description

HPE DL380 G11 4410Y 2X32G 8SFF SSD SVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.