Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DL380 G11 5418Y 2x32G 8SFF SSD Svr

  • Mfr # P83311-005

  • Zoro # G221704661


product price: $14,800.99
/ea
Free Shipping & Returns

Key Features

RAID Levels
0, 1, 5, 6, 10, 50, 60
Redundant Power Supply
Yes
Rack Height
2U
Energy Star
Yes
Processor Generation
4th Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83311-005
Zoro #
G221704661
UPC #
190017803449
Country of Origin
Mexico

Dimensions

Rack Height
2U
Depth
28.6"
Width
17.6"
Height
3.4"

Details

RAID Levels
0, 1, 5, 6, 10, 50, 60
Redundant Power Supply
Yes
Energy Star
Yes
Processor Generation
4th Gen
Package Contents
ProLiant DL380 G11 ServerProLiant DL3XX Gen11 Easy Install Rail 3 Kit6-foot IEC C-13/C-14 Jumper Cord
Number of Internal 2.5" Bays
8
Number of Power Supplies Installed
2
Graphics Memory Capacity
16 MB
Maximum Memory Supported
8 TB
Cache
45 MB
Mount Type
Rack
Number of Occupied Memory Slots
2
Processor Speed
2 GHz
Number of SFF Bays
8
Processor Core
Tetracosa-core (24 Core)
Power Supply
1000 W
Hot Swappable Power Supply
Yes
Error Checking
ECC
Ethernet Technology
10 Gigabit Ethernet
Network (RJ-45)
Yes
Number of USB 3.0 Ports
2
Number of Solid State Drives
2
Processor Type
Xeon Gold
PCI Express Details
3-slots (x8, x16, x8) as standard
Controller Type
NVMe, Serial ATA/600, 12Gb/s SAS
Number of Network (RJ-45) Ports
2
Solid State Drive Configuration
2 x 960GB
Standard Memory
64 GB
Total Number of Expansion Slots
3
Total Solid State Drive Capacity
1.92 TB
Total Number of Memory Slots
32
Solid State Drive Interface
Serial ATA/600
Remote Management Controller
HPE iLO 6
Remote Management
Yes
Total Number of USB Ports
5
RAID Supported
Yes
Signal Processing
Registered (Buffered)
Power Source
Power Supply
Operating System Supported
Oracle Linux, Red Hat Enterprise Linux, Ubuntu, Windows Server, SuSE Linux Enterprise Server
Memory Technology
DDR5 SDRAM
Number of Processors Installed
1
Number of VGA Ports
1
Number of Total Expansion Bays
8
Plug/Connector Type
C13/C14
Item
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.