Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DL380 G11 6526Y 128G NS204I-U SVR

  • Mfr # P71681-005

  • Zoro # G021710039


product price: $18,342.99
/ea
Free Shipping & Returns

Key Features

Maximum Memory Supported
8 TB
Width
17.6"
Power Supply
1000 W
Redundant Power Supply
Yes
Number of Processors Installed
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P71681-005
Zoro #
G021710039
UPC #
190017720722
Country of Origin
Multiple

Dimensions

Width
17.6"
Height
3.4"
Rack Height
2U
Depth
28.6"

Details

Item
Server
Maximum Memory Supported
8 TB
Power Supply
1000 W
Redundant Power Supply
Yes
Number of Processors Installed
1
Number of Internal 2.5" Bays
8
Processor Speed
2.80 GHz
Number of USB 3.0 Ports
2
Remote Management Controller
HPE iLO 6
Mount Type
Rack
PCI Express Details
3-slots (x8, x16, x8) as standard
Processor Core
Hexadeca-core (16 Core)
Network (RJ-45)
Yes
Package Contents
ProLiant DL380 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Processor Type
Xeon Gold
Signal Processing
Registered (Buffered)
Cache
37.50 MB
Graphics Memory Capacity
16 MB
Energy Star
Yes
Number of SFF Bays
8
Total Number of Expansion Slots
3
Power Source
Power Supply
Number of Network (RJ-45) Ports
4
Operating System Supported
SuSE Linux Enterprise Server, Ubuntu Server, Windows Server, Red Hat Enterprise Linux, Oracle Linux
Total Number of USB Ports
4
Number of Power Supplies Installed
2
Number of Occupied Memory Slots
4
Processor Generation
5th Gen
Controller Type
NVMe
Standard Memory
128 GB
Number of USB 2.0 Ports
1
Ethernet Technology
Gigabit Ethernet
Number of Total Expansion Bays
8
Hot Swappable Power Supply
Yes
Plug/Connector Type
C13/C14
Remote Management
Yes
Number of VGA Ports
1
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.