Shop HPE

DL380 G12 6505P 2x32G 8SFF

  • Mfr # P89243-005
  • Zoro # G522807443

product price: 
$
13,747.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Power Supply
800 W
Number of VGA Ports
1
Mount Type
Rack
Graphics Memory Capacity
16 MB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89243-005
Zoro #
G522807443
UPC #
190017836508
Country of Origin
United States

Dimensions

Width
17.6"
Height
3.4"
Depth
28.6"
Rack Height
2U

Details

Item
Server
Input Voltage
120V AC, 230V AC
Power Supply
800 W
Number of VGA Ports
1
Mount Type
Rack
Graphics Memory Capacity
16 MB
Number of SFF Bays
8
Number of Solid State Drives
2
Power Source
Power Supply
Solid State Drive Interface
Serial ATA/600
Total Number of USB Ports
5
Hot Swappable Power Supply
Yes
Network (RJ-45)
Yes
Total Solid State Drive Capacity
960 GB
Energy Star
Yes
Solid State Drive Configuration
2 x 480GB
Redundant Power Supply
Yes
Standard Memory
64 GB
Controller Type
Serial ATA/600, NVMe, 12Gb/s SAS
PCI Express Details
3 x PCIe Gen5 x8,x16,x8
Signal Processing
Registered (Buffered)
Remote Management
Yes
Number of Network (RJ-45) Ports
4
Processor Type
Xeon
Ethernet Technology
Gigabit Ethernet
Total Number of Memory Slots
32
Number of Occupied Memory Slots
2
Processor Speed
2.20 GHz
RAID Supported
Yes
Number of Internal 2.5" Bays
8
Memory Technology
DDR5 SDRAM
Processor Core
Dodeca-core (12 Core)
Package Contents
ProLiant DL380 G12 ServerProLiant DL3XX Gen11 Easy Install Rail 3 Kit1x Bezel Lock Kit 1x ProLiant DL3XX Gen11 Intrusion Cable Kit 1x Gen11 2U Bezel Kit
Total Number of Expansion Slots
3
Number of Processors Installed
1
RAID Levels
0, 1, 5, 6, 10, 50, 60
Cache
48 MB
Number of Total Expansion Bays
8
Remote Management Controller
HPE iLO Standard with intelligent provisioning (embedded), HPE OneView Standard (requires download) (standard) HPE iLO Advanced, HPE OneView Advanced (optional, requires licenses), and HPE Compute Ops Management (optional subscription available)
Maximum Memory Supported
8 TB
Number of USB 3.0 Ports
2
Error Checking
ECC
Number of Power Supplies Installed
2
Number of Processors Supported
2
Hot Swappable Bays
Yes
Controller Model
MR408i-o
Product Line
ProLiant
Security Features
Secure Boot and Secure Start enable for enhanced security, TPM 2.0-Support, Platform Trust Technology (PTT) can be enabled. , HTTP/HTTPs Boot support as a PXE alternative

Description

HPE ProLiant Compute DL380 Gen12 6505P 12c 1P 2x32GB-R 8SFF MR408i-o 2x480GB SSD 2x800W PS NA Server. This comes Preconfigured with the following options: 1x 875236-B21, 2x P28339-B21,1x P72210-B21,1x P49151-B21,1x P68797-B21,2x P41073-B21,1x P52342-B21,1x P73430-B21,1x 875519-B21,1x P79553-B21,1x P51182-B21,1x P74735-B21,2x P38994-B21,1x P73439-B21,1x P75409-B21,1x P57925-B21,1x 796265-B21,2x P78453-B21,1x P80868-B21,1x P57906-B21,4x P49154-B21,1x P74496-B21,2x 873876-B21,1x P51917-B21,1x P42105-B21,1x P50401-B21,1x P56080-B21,1x P35877-B21,1x P58336-B21,6x 654961-B21,1x P73425-B21,1x P56079-B21,1x P60124-B21,2x P69734-B21,1x P54133-B21,1x P52501-B21,1x P70745-B21,1x P73980-B21,1x P30180-B21,1x P51915-B21,1x P76590-B21,1x 122657-00A,1x 873874-B21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.