DL380 G12 6517P 2x32G 8SFF

  • Mfr # P89239-005
  • Zoro # G622807565
product price: 
$
15,495.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC, 230V AC
Power Supply
1000 W
Number of Occupied Memory Slots
2
Processor Type
Xeon
Number of VGA Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P89239-005
Zoro #
G622807565
UPC #
190017836461
Country of Origin
United States

Dimensions

Rack Height
2U
Width
17.6"
Depth
28.6"
Height
3.4"

Details

Item
Server
Input Voltage
120V AC, 230V AC
Power Supply
1000 W
Number of Occupied Memory Slots
2
Processor Type
Xeon
Number of VGA Ports
1
Standard Memory
64 GB
Remote Management
Yes
Number of USB 3.0 Ports
2
Number of Internal 2.5" Bays
8
PCI Express Details
Up to 8 PCIe Gen5
Total Number of USB Ports
5
Number of Network (RJ-45) Ports
4
Total Number of Expansion Slots
8
Total Number of Memory Slots
32
Number of Total Expansion Bays
8
Processor Speed
3.20 GHz
Hot Swappable Power Supply
Yes
Energy Star
Yes
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Number of SFF Bays
8
Maximum Memory Supported
8 TB
Processor Core
Hexadeca-core (16 Core)
Number of Power Supplies Installed
2
RAID Levels
0, 1, 5, 6, 10, 50, 60
Signal Processing
Registered (Buffered)
Error Checking
ECC
Mount Type
Rack
Controller Type
12Gb/s SAS, Serial ATA/600, NVMe
RAID Supported
Yes
Power Source
Power Supply
Redundant Power Supply
Yes
Remote Management Controller
HPE iLO Standard with intelligent provisioning (embedded), HPE OneView Standard (requires download) (standard) HPE iLO Advanced, HPE OneView Advanced (optional, requires licenses), and HPE Compute Ops Management (optional subscription available)
Number of Processors Installed
1
Memory Technology
DDR5 SDRAM
Cache
72 MB
Graphics Memory Capacity
16 MB
Security Features
Secure Boot and Secure Start enable for enhanced security , Embedded UEFI Shell , Operating system specific functionality , Mass Configuration Deployment Tool using iLO RESTful API that is Redfish API Conformant , Support for 2.2 TB (using GPT) boot drives , PXE boot support for IPv6 networks , USB 3.0-Stack, Workload Profiles for simple performance optimization
Controller Model
NS204i-u;MR408i-o
Number of Processors Supported
2
Product Line
ProLiant
Hot Swappable Bays
Yes

Description

HPE ProLiant Compute DL380 Gen12 6517P 1P 2x32GB-R 8SFF NS204i-u v2 MR408i-o 2x1000W PS NA Server. This comes Preconfigured with the following options: 1x 875236-B21, 1x P72210-B21,1x P68797-B21,1x P52342-B21,1x P73430-B21,1x 875519-B21,1x P79553-B21,1x P51182-B21,1x P21992-B21,1x P74735-B21,1x P78280-B21,1x P74756-B21,,1x P73439-B21,1x P53892-B21, 1x P75409-B21,1x P57925-B21,1x P73433-B21,6x P49155-B21,1x 796265-B21,2x P78453-B21,1x P80868-B21,1x P57906-B21,1x P73428-B21,1x P55842-B21,1x P51917-B21,1x P42105-B21,1x P50401-B21,1x P56080-B21,1x P58336-B21,8x 654961-B21,1x P56079-B21,1x P60124-B21,2x P69734-B21,1x P74500-B21,1x P54133-B21,1x P52501-B21,1x P70745-B21,1x P73980-B21,1x P74793-B21,1x P51915-B21,2x P03177-B21,1x 122657-00A,1x 873874-B21

Ratings & reviews