Zoro Homepage

DL385 G11 9115 8X32G 8SFF SSD NA SVR

  • Mfr # P83036-005

  • Zoro # G422442379


product price: $32,412.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Remote Management
Yes
Total Number of USB Ports
5
Processor Speed
2.60 GHz
Remote Management Controller
HPE iLO 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P83036-005
Zoro #
G422442379
UPC #
190017728872
Country of Origin
Multiple

Dimensions

Height
3.4"
Depth
25.4"
Width
17.1"
Rack Height
2U

Details

Energy Star
Yes
Remote Management
Yes
Total Number of USB Ports
5
Processor Speed
2.60 GHz
Remote Management Controller
HPE iLO 6
Item
Server
Redundant Power Supply
Yes
Solid State Drive Interface
Serial ATA/600
Power Supply
800 W
Processor Type
EPYC
Total Solid State Drive Capacity
960 GB
Processor Generation
5th Gen
Total Number of Expansion Slots
1
Standard Memory
256 GB
Solid State Drive Configuration
2 x 480GB
Maximum Memory Supported
6 TB
Hot Swappable Power Supply
Yes
Plug/Connector Type
C13/C14
Cache
64 MB
Number of Occupied Memory Slots
8
Power Source
Power Supply
Ethernet Technology
10 Gigabit Ethernet
Number of VGA Ports
1
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Mount Type
Rack
Memory Technology
DDR5 SDRAM
Controller Type
Serial ATA/600, 12Gb/s SAS
Package Contents
ProLiant DL385 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 2 Kit
Number of Power Supplies Installed
2
Number of Total Expansion Bays
8
Graphics Memory Capacity
16 MB
Error Checking
ECC
Number of Internal 2.5" Bays
8
Number of Solid State Drives
2
PCI Express Details
1 x PCIe 5.0 X16 Full-height, full-length
Number of SFF Bays
8
Number of Processors Installed
1
Total Number of Memory Slots
24
Processor Core
Hexadeca-core (16 Core)
RAID Supported
Yes
Signal Processing
Registered (Buffered)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.