Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DL560 Gen10 12Gb SAS Expander

  • Mfr # 873444B21

  • Zoro # G611787441


product price: $1,666.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Plug-in Card
Controller Type
12Gb/s SAS, Serial ATA/600
Host Interface
PCI Express 3.0 x8
Thickness
0.6"
Width
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873444B21
Zoro #
G611787441
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.6"
Width
6.6 in
Height
4.4 in

Details

Form Factor
Plug-in Card
Controller Type
12Gb/s SAS, Serial ATA/600
Host Interface
PCI Express 3.0 x8
Item
SAS Controller Expander
Total Number of SAS Ports
9
Number of SAS Ports (Internal)
9

Description

DL560 Gen10 12Gb SAS Expander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.