ETH 10/25GB 2PT 621SFP28 ADPT
Mfr # 867328-B21
Zoro # G515831745
product price: $1,068.99
/ea
Free Shipping & Returns
Key Features
Host Interface
PCI Express 3.0 x8
Form Factor
Plug-in Card
Height
9.5 in
Expansion Slot Type
SFP28
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
867328-B21
Zoro #
G515831745
UPC #
-
Country of Origin
United States
Dimensions
Height
9.5 in
Width
7.5 in
Details
Host Interface
PCI Express 3.0 x8
Item
25Gigabit Ethernet Card
Form Factor
Plug-in Card
Expansion Slot Type
SFP28
Device Supported
Server
Number of Ports
2
Network Standard
10GBase-X, 25GBase-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.