Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp 1Tb 6G Sata 3.5In Nhp Mdl Hdd

  • Mfr # 801882-B21

  • Zoro # G0575807


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
1 TB
Spindle Speed
7200 rpm
Drive Type
Internal
Drive Interface
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801882-B21
Zoro #
G0575807
UPC #
889296078784
Country of Origin
Unknown

Dimensions

Depth
5.8 in
Height
1 in
Width
4 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Spindle Speed
7200 rpm
Drive Type
Internal
Drive Interface
SATA/600
Storage Capacity
1 TB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.