Zoro Homepage

Hp 2.0M Ext Minisas Hd To Minisas Cable

  • Mfr # 716191-B21

  • Zoro # G0543939


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Mini-SAS
Cable Length
6.56 ft
Connector on Second End Details
(1) Mini-SAS
Connector on First End Details
(1) Mini-SAS HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716191-B21
Zoro #
G0543939
UPC #
887111961983
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
Mini-SAS
Item
Data Transfer Cable
Connector on Second End Details
(1) Mini-SAS
Connector on First End Details
(1) Mini-SAS HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.