
Hp 24P 10/100/1000Base-T Poe+ V3 Zl2 Mod
Mfr # J9986A
Zoro # G0577907
product price: $5,222.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Data Networking
Connector Type
RJ-45
Number of Ports
24
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9986A
Zoro #
G0577907
UPC #
888182604243
Country of Origin
Unknown
Details
Item
Expansion Module
Features
Environmentally Friendly
Application
Data Networking
Connector Type
RJ-45
Number of Ports
24
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(24) RJ-45 1000Base-T LAN
Network Technology
1000Base-T
Compatibility
HP 5400R zl2 Switch Seriies
Media Type Supported
Twisted Pair
Max. Data Transfer Rate
1 Gbit/s
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.