Zoro Homepage

Hp 2920 0.5M Stacking Cable

  • Mfr # J9734A

  • Zoro # G0465837


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1.64 ft
Material
Copper
Compatible With
HP Baseline 2920 Switch, HP Color LaserJet 5500 Series Printer
Conductor Material
Copper
Cable Characteristic
Stacking Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9734A
Zoro #
G0465837
UPC #
886112322755
Country of Origin
Unknown

Dimensions

Cable Length
1.64 ft

Details

Item
Network Cable
Material
Copper
Compatible With
HP Baseline 2920 Switch, HP Color LaserJet 5500 Series Printer
Conductor Material
Copper
Cable Characteristic
Stacking Cable
Device Supported
Network Device, Printer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.