Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp 4Tb 6G Sata 3.5In Nhp Mdl Hdd

  • Mfr # 801888-B21

  • Zoro # G0574632


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
4 TB
Drive Interface
SATA/600
Drive Type
Internal
Spindle Speed
7200 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801888-B21
Zoro #
G0574632
UPC #
889296078845
Country of Origin
Unknown

Dimensions

Height
1.2 in
Depth
5.8 in
Width
4.2 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Drive Interface
SATA/600
Drive Type
Internal
Spindle Speed
7200 rpm
Storage Capacity
4 TB
Speed
7200 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.