Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp 5400R 1100W Poe+ Zl2 Power Supply Us

  • Mfr # J9829A#ABA

  • Zoro # G0495639


product price: $1,670.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Height
5.1 in
Depth
6.3 in
Input Voltage
230 V AC, 120 V AC
Compatibility
HP 5400R zl2 Switch Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9829A#ABA
Zoro #
G0495639
UPC #
888182680339
Country of Origin
Unknown

Dimensions

Width
7.5 in
Height
5.1 in
Depth
6.3 in

Details

Input Voltage
230 V AC, 120 V AC
Compatibility
HP 5400R zl2 Switch Series
Environmentally Friendly
Yes
Output Power
1100 W
Item
Power Module

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.