Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp 5400R 700W Poe+ Zl2 Power Supply Us E

  • Mfr # J9828A#ABA

  • Zoro # G0496031


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HP 5400R zl2 Switch Series: 5406R zl25406R-44G-PoE+/2SFP+ v2 zl25406R-44G-PoE+/4SFP v2 zl25406R-8XGT/8SFP+ v2 zl25412R zl25412R-92G-PoE+/2SFP+ v2 zl25412R-92G-PoE+/4SFP v2 zl2
Depth
6.3 in
Environmentally Friendly
Yes
Width
7.5 in
Input Voltage
120 V AC, 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9828A#ABA
Zoro #
G0496031
UPC #
888182680124
Country of Origin
Unknown

Dimensions

Depth
6.3 in
Width
7.5 in
Height
5.1 in

Details

Compatibility
HP 5400R zl2 Switch Series: 5406R zl25406R-44G-PoE+/2SFP+ v2 zl25406R-44G-PoE+/4SFP v2 zl25406R-8XGT/8SFP+ v2 zl25412R zl25412R-92G-PoE+/2SFP+ v2 zl25412R-92G-PoE+/4SFP v2 zl2
Environmentally Friendly
Yes
Input Voltage
120 V AC, 230 V AC
Item
Power Module
Output Power
700 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.