Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Ext 2.0M Minisas Hd To Minisas Hd Cbl

  • Mfr # 716197-B21

  • Zoro # G0555717


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Mini-SAS HD
Cable Length
6.56 ft
Connector on Second End Details
4 x 36-pin SAS 3.0 Mini-SAS HD - Male
Connector on First End Details
4 x 36-pin SAS 3.0 Mini-SAS HD - Male
Data Transfer Rate
12 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716197-B21
Zoro #
G0555717
UPC #
887111962034
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Cable Type
Mini-SAS HD
Item
Data Transfer Cable
Connector on Second End Details
4 x 36-pin SAS 3.0 Mini-SAS HD - Male
Connector on First End Details
4 x 36-pin SAS 3.0 Mini-SAS HD - Male
Data Transfer Rate
12 Gbit/s
Compatibility
HPE H241 Smart Host Bus Adapter
Device Supported
Host Bus Adapter
Connector Type on First End
SAS 3.0 Mini-SAS HD - Male
Connector Type on Second End
SAS 3.0 Mini-SAS HD - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.